Motion
36961282

Made in USA
36961282

Pipe Marker with Non-Potable Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686141
MFR #36961282
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961282

Pipe Marker with Non-Potable Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, Black on Yellow
MI ITEM #11686141
MFR #36961282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.08/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Non-Potable Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36961282 36961282 NONPOTABLE WATER YLW S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought