Motion
36961407

Made in USA
36961407

Pipe Marker with Potable Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11686157
MFR #36961407
List Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961407

Pipe Marker with Potable Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
MI ITEM #11686157
MFR #36961407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.08/each for your price

Overview

Mfr description
36961407 36961407 POTABLE WATER GREEN SZ

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Potable Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text