1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06870687
1/2-13 Bolt Thread, Stud Mount Leveling Pad & Mount, 500 Max Lb Capacity, 2.8" Base Diam, 4" Thread Length
Mi Item #
11686158
MFR #
06870687
Price
$9.48
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06870687
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06870687
1/2-13 Bolt Thread, Stud Mount Leveling Pad & Mount, 500 Max Lb Capacity, 2.8" Base Diam, 4" Thread Length
Mi Item #
11686158
MFR #
06870687
Mfr description
06870687 1/2-13 X 4, 2.8" BASE STD INDUS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.48
/each
Add to Cart
Specifications
Dimensions
Base Diameter
2.8000 in
Bolt Thread Size
1/2-13
Thread Length
4.0000 in
Details
Load Capacity
500.000 lb
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items