Motion
36961423

Made in USA
36961423

Pipe Marker with Process Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
Mi Item #11686160
MFR #36961423
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961423

Pipe Marker with Process Water Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Green
Mi Item #11686160
MFR #36961423

Mfr description
36961423 36961423 PROCESS WATER GREEN SZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Process Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)