Motion
36961605

Made in USA
36961605

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Red
MI ITEM #11686182
MFR #36961605
List Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961605

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 6 to 8" Pipe Outside Diam, White on Red
MI ITEM #11686182
MFR #36961605

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.08/each for your price

Overview

Mfr description
36961605 36961605 WATER SPRINKLER RED SZ

Specifications

  • Color
    White on Red
  • Max Pipe Outside Diameter
    8 in
  • Min Pipe Outside Diameter
    6 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Water Sprinkler
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text