Motion
36961860

Made in USA
36961860

Pipe Marker with Air Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Blue
MI ITEM #11686208
MFR #36961860
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36961860

Pipe Marker with Air Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Blue
MI ITEM #11686208
MFR #36961860

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
36961860 36961860 AIR BLUE SZ-G WRAPAROU

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text