Motion
36962066

Made in USA
36962066

Pipe Marker with City Water Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686229
MFR #36962066
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962066

Pipe Marker with City Water Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686229
MFR #36962066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
36962066 36962066 CITY WATER GREEN SZ-G

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    City Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text