Motion
36962140

Made in USA
36962140

Pipe Marker with Compressed Air Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Blue
MI ITEM #11686238
MFR #36962140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962140

Pipe Marker with Compressed Air Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Blue
MI ITEM #11686238
MFR #36962140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in

Details

  • Color
    White on Blue
  • Graphics
    Arrow
  • Legend
    Compressed Air
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36962140 36962140 COMPRESSED AIR BLUE SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought