Motion
36962249

Made in USA
36962249

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686250
MFR #36962249
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962249

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686250
MFR #36962249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
36962249 36962249 CONDNSR WATER RET GRN

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Condenser Water Return
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought