Motion
06905152
6", 3 Spoke Offset Handwheel, 1-3/8" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686261
MFR #06905152
Price$88.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6", 3 Spoke Offset Handwheel, 1-3/8" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686261
MFR #06905152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.05/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diameter
    6 in
  • Handle Thread Size
    5/16-18
  • Hub Diameter
    1-3/8

Details

  • Finish Coating
    Chrome Plated
  • Material
    Cast Iron
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Offset Handwheel

Overview

Mfr description
06905152 6" OFFSET HANDWHEELS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought