Motion
06905160
8", 3 Spoke Offset Handwheel, 0.622" Bore Diam, 1-21/32" Hub, Cast Iron, Chrome Plated Finish
Mi Item #11686262
MFR #06905160
Price$126.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8", 3 Spoke Offset Handwheel, 0.622" Bore Diam, 1-21/32" Hub, Cast Iron, Chrome Plated Finish
Mi Item #11686262
MFR #06905160

Mfr description
06905160 8" OFFSET HANDWHEELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.50/each

Specifications

Dimensions

  • Bore Diameter
    0.6220 in
  • Diameter
    8 in
  • Handle Thread Size
    3/8-16
  • Hub Diameter
    1-21/32

Details

  • Bore Range
    3/8-16
  • Finish Coating
    Chrome Plated
  • Material
    Cast Iron
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Offset Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)