Motion
06905186
12", 5 Spoke Offset Handwheel, 0.622" Bore Diam, 2-5/32" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686266
MFR #06905186
List Price$243.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12", 5 Spoke Offset Handwheel, 0.622" Bore Diam, 2-5/32" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686266
MFR #06905186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$243.18/each for your price

Overview

Mfr description
06905186 12" OFFSET HANDWHEELS

Specifications

  • Bore Diameter
    0.6220 in
  • Bore Range
    1/2-13
  • Diameter
    12 in
  • Finish Coating
    Chrome Plated
  • Handle Thread Size
    1/2-13
  • Hub Diameter
    2-5/32
  • Material
    Cast Iron
  • Number of Spokes
    5.000
  • PSC Code
    5340
  • Type
    Offset Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text