Motion
06911036
3", 3 Spoke Offset Handwheel, 1" Hub, Cast Iron, Plain Finish
MI ITEM #11686267
MFR #06911036
List Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3", 3 Spoke Offset Handwheel, 1" Hub, Cast Iron, Plain Finish
MI ITEM #11686267
MFR #06911036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.68/each for your price

Overview

Mfr description
06911036 3 INCH UNFIN.OFF.HAND WHEEL C.I

Specifications

  • Diameter
    3 in
  • Finish Coating
    Plain
  • Hub Diameter
    1.0000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    0.5
  • Type
    Offset Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text