Motion
06911044
4", 3 Spoke Offset Handwheel, 1.2" Hub, Cast Iron, Plain Finish
Mi Item #11686269
MFR #06911044
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4", 3 Spoke Offset Handwheel, 1.2" Hub, Cast Iron, Plain Finish
Mi Item #11686269
MFR #06911044

Mfr description
06911044 4 INCH UNFIN.OFF.HAND WHEEL C.I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Diameter
    4 in
  • Hub Diameter
    1.2000
  • Rim Thickness
    0.6

Details

  • Finish Coating
    Plain
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Offset Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)