Motion
06911069
6", 3 Spoke Offset Handwheel, 1.4" Hub, Cast Iron, Plain Finish
MI ITEM #11686272
MFR #06911069
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6", 3 Spoke Offset Handwheel, 1.4" Hub, Cast Iron, Plain Finish
MI ITEM #11686272
MFR #06911069

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06911069 6 INCH UNFIN.OFF.HAND WHEEL C.I

Specifications

  • Diameter
    6 in
  • Finish Coating
    Plain
  • Hub Diameter
    1.4000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    0.7
  • Type
    Offset Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text