Specifications
Dimensions
- Diameter12 in
- Hub Diameter2.2000
- Rim Thickness1.0
Details
- Finish CoatingPlain
- MaterialCast Iron
- Material GradeFine Grain
- Number of Spokes4.000
- PSC Code5340
- TypeOffset Handwheel
Overview
Mfr description
06911127 12 INCH UNFIN.OFF.HAND WHEEL C.