Motion
06915052
5", 3 Spoke Straight Handwheel, 1.4" Hub, Cast Iron, Plain Finish
Mi Item #11686284
MFR #06915052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5", 3 Spoke Straight Handwheel, 1.4" Hub, Cast Iron, Plain Finish
Mi Item #11686284
MFR #06915052

Mfr description
06915052 5 INCH UNFIN.STR.HAND WHEEL C.I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5 in
  • Hub Diameter
    1.4000
  • Rim Thickness
    0.6

Details

  • Finish Coating
    Plain
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Straight Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)