Motion
06915060
6", 3 Spoke Straight Handwheel, 1-1/2" Hub, Cast Iron, Plain Finish
MI ITEM #11686286
MFR #06915060
List Price$30.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6", 3 Spoke Straight Handwheel, 1-1/2" Hub, Cast Iron, Plain Finish
MI ITEM #11686286
MFR #06915060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.58/each for your price

Overview

Mfr description
06915060 6 INCH UNFIN.STR.HAND WHEEL C.I

Specifications

  • Diameter
    6 in
  • Finish Coating
    Plain
  • Hub Diameter
    1.5000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    0.7
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text