Motion
06915102
10", 5 Spoke Straight Handwheel, 2" Hub, Cast Iron, Plain Finish
MI ITEM #11686290
MFR #06915102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10", 5 Spoke Straight Handwheel, 2" Hub, Cast Iron, Plain Finish
MI ITEM #11686290
MFR #06915102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06915102 10 INCH UNFIN.STR.HAND WHEEL C.

Specifications

  • Diameter
    10 in
  • Finish Coating
    Plain
  • Hub Diameter
    2.0000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    5.000
  • PSC Code
    5340
  • Rim Thickness
    1.0
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text