1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
06916035
3", 3 Spoke Straight Handwheel, 1.1" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #
11686293
MFR #
06916035
Price
$28.35
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 06916035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
06916035
3", 3 Spoke Straight Handwheel, 1.1" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #
11686293
MFR #
06916035
Mfr description
06916035 3 INCH DIA. 3/8 BORE FIN.STRAIG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.35
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
3/8 in
Diameter
3 in
Hub Diameter
1.1000
Rim Thickness
0.5
Details
Finish Coating
Chrome Plated
Material
Cast Iron
Material Grade
Fine Grain
Number of Spokes
3.000
PSC Code
5340
Type
Straight Handwheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items