Motion
36962629

Made in USA
36962629

Pipe Marker with High Pressure Steam Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686294
MFR #36962629
Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962629

Pipe Marker with High Pressure Steam Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686294
MFR #36962629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.95/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    High Pressure Steam
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36962629 36962629 HIGH PRES STEAM YLW SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought