Motion
06916043
4", 3 Spoke Straight Handwheel, 1.2" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686295
MFR #06916043
List Price$40.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4", 3 Spoke Straight Handwheel, 1.2" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686295
MFR #06916043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.58/each for your price

Overview

Mfr description
06916043 4 INCH DIA. 3/8 BORE FIN.STRAIG

Specifications

  • Bore Diameter
    3/8 in
  • Diameter
    4 in
  • Finish Coating
    Chrome Plated
  • Hub Diameter
    1.2000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    0.6
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text