Motion
06916050
5", 3 Spoke Straight Handwheel, 1.4" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686296
MFR #06916050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5", 3 Spoke Straight Handwheel, 1.4" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686296
MFR #06916050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06916050 5 INCH DIA. 3/8 BORE FIN.STRAIG

Specifications

  • Bore Diameter
    3/8 in
  • Diameter
    5 in
  • Finish Coating
    Chrome Plated
  • Hub Diameter
    1.4000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    0.6
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text