Motion
06916068
6", 3 Spoke Straight Handwheel, 1-1/2" Hub, Cast Iron, Chrome Plated Finish
Mi Item #11686298
MFR #06916068
Price$62.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6", 3 Spoke Straight Handwheel, 1-1/2" Hub, Cast Iron, Chrome Plated Finish
Mi Item #11686298
MFR #06916068

Mfr description
06916068 6 INCH DIA. 1/2 BORE FIN.STRAIG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.28/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diameter
    6 in
  • Hub Diameter
    1.5000
  • Rim Thickness
    0.7

Details

  • Finish Coating
    Chrome Plated
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Straight Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)