Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962660

Pipe Marker with Hot Water Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686300
MFR #36962660

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36962660 36962660 HOT WATER YELLOW SZ-G

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Hot Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought