Motion
06916100
10", 3 Spoke Straight Handwheel, 2" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686301
MFR #06916100
List Price$117.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10", 3 Spoke Straight Handwheel, 2" Hub, Cast Iron, Chrome Plated Finish
MI ITEM #11686301
MFR #06916100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$117.43/each for your price

Overview

Mfr description
06916100 10 INCH DIA. 5/8 BORE FIN.STRAI

Specifications

  • Bore Diameter
    5/8 in
  • Diameter
    10 in
  • Finish Coating
    Chrome Plated
  • Hub Diameter
    2.0000
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Rim Thickness
    1.0
  • Type
    Straight Handwheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text