Motion
06916126
12", 3 Spoke Straight Handwheel, 2.4" Hub, Cast Iron, Chrome Plated Finish
Mi Item #11686302
MFR #06916126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12", 3 Spoke Straight Handwheel, 2.4" Hub, Cast Iron, Chrome Plated Finish
Mi Item #11686302
MFR #06916126

Mfr description
06916126 12 INCH DIA. 3/4 BORE FIN.STRAI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diameter
    12 in
  • Hub Diameter
    2.4000
  • Rim Thickness
    1.1

Details

  • Finish Coating
    Chrome Plated
  • Material
    Cast Iron
  • Material Grade
    Fine Grain
  • Number of Spokes
    3.000
  • PSC Code
    5340
  • Type
    Straight Handwheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)