Motion
36962801

Made in USA
36962801

Pipe Marker with Low Pressure Air Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686316
MFR #36962801
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962801

Pipe Marker with Low Pressure Air Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686316
MFR #36962801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
36962801 36962801 LOW PRESSURE AIR GRN S

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Low Pressure Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought