Motion
06964050
1/2-13, 2-1/2" Thread Length, 5/8" Slot Width, Black Oxide, Steel Rotary T Slot Bolt - 3" Length Under Head, Grade 5, 1-1/8" Head Width x 11/32" Head Height
MI ITEM #11686317
MFR #06964050
List Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 2-1/2" Thread Length, 5/8" Slot Width, Black Oxide, Steel Rotary T Slot Bolt - 3" Length Under Head, Grade 5, 1-1/8" Head Width x 11/32" Head Height
MI ITEM #11686317
MFR #06964050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.45/each for your price

Overview

Mfr description
06964050 1/2-13 X 3 ROTARY TEE SLOT BOLT
  • Rotary T-slot bolts have a slot on the top of the bolt that makes it easy to rotate the head in the T-slot
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Rotary T-Slot Bolt
  • Thread Size
    1/2-13
  • Slot Width
    5/8 in
  • Head Height
    11/32 in
  • Head Width
    1-1/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Length Under Head
    3 in
  • Material Grade
    Grade 5
  • Thread Length
    2-1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought