1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36962884
Pipe Marker with Natural Gas Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #
11686323
MFR #
36962884
Price
$36.95
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Pipe and Conduit Markers
Made in USA 36962884
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36962884
Pipe Marker with Natural Gas Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #
11686323
MFR #
36962884
Mfr description
36962884 36962884 NATURAL GAS YELLOW SZ-
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.95
/each
Add to Cart
Specifications
Dimensions
Max Pipe Outside Diameter
10 in
Min Pipe Outside Diameter
8 in
Details
Color
Black on Yellow
Graphics
Arrow
Legend
Natural Gas
Marker Coating
No Coating
Marker Style
Wrap Around (Non-Adhesive)
Material
Plastic
PSC Code
9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items