Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962926

Pipe Marker with Non-Potable Water Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686327
MFR #36962926

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36962926 36962926 NONPOTABLE WATER YLW S

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Non-Potable Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought