Motion
06971790
5/16-18 Thread, 0.624" Body Diam, 1-3/8" Body Length, Cap Screw Hook Clamp Assembly - 1/2" Height of Clamp Face, 7/16" Width of Clamp Face, Black Oxide Coating, Carbon Alloy Steel
MI ITEM #11686328
MFR #06971790
List Price$84.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Thread, 0.624" Body Diam, 1-3/8" Body Length, Cap Screw Hook Clamp Assembly - 1/2" Height of Clamp Face, 7/16" Width of Clamp Face, Black Oxide Coating, Carbon Alloy Steel
MI ITEM #11686328
MFR #06971790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.55/each for your price

Overview

Mfr description
06971790 5/16-18X1 3/4 SOCKET HEAD HOOKC

Specifications

  • Body Diameter
    0.6240 in
  • Body Length
    1-3/8 in
  • Center Hole To Clamp Edge
    11/16 in
  • Face Width
    7/16 in
  • Finish Coating
    Black Oxide
  • Height of Face
    1/2 in
  • Hook to Body End
    7/8 in
  • Includes Screw
    Yes
  • Material
    Carbon Alloy Steel
  • Thread Size
    5/16-18
  • Configuration
    Cap Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text