Motion
36962967

Made in USA
36962967

Pipe Marker with Oxygen Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686331
MFR #36962967
Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36962967

Pipe Marker with Oxygen Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686331
MFR #36962967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.95/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Oxygen
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36962967 36962967 OXYGEN YELLOW SZ-G WRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought