Motion
06971816
3/8-16 Thread, 0.874" Body Diam, 2-1/4" Body Length, Cap Screw Hook Clamp Assembly - 19/32" Height of Clamp Face, 9/16" Width of Clamp Face, Black Oxide Coating, Carbon Alloy Steel
MI ITEM #11686332
MFR #06971816
Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 0.874" Body Diam, 2-1/4" Body Length, Cap Screw Hook Clamp Assembly - 19/32" Height of Clamp Face, 9/16" Width of Clamp Face, Black Oxide Coating, Carbon Alloy Steel
MI ITEM #11686332
MFR #06971816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.90/each

Specifications

Dimensions

  • Body Diameter
    0.8740 in
  • Body Length
    2-1/4 in
  • Face Width
    9/16 in
  • Height of Face
    19/32 in
  • Thread Size
    3/8-16

Details

  • Center Hole To Clamp Edge
    1 in
  • Configuration
    Cap Screw
  • Finish Coating
    Black Oxide
  • Hook to Body End
    1-21/32 in
  • Includes Screw
    Yes
  • Material
    Carbon Alloy Steel

Overview

Mfr description
06971816 3/8-16X3 SOCKET HEAD HOOK CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought