Motion
06971824
1/2-13 Thread, 0.874" Body Diam, 2-1/4" Body Length, Stud & Nut Hook Clamp Assembly - 19/32" Height of Clamp Face, 9/16" Width of Clamp Face, Black Oxide Coating, Carbon Alloy Steel
MI ITEM #11686334
MFR #06971824
List Price$72.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 0.874" Body Diam, 2-1/4" Body Length, Stud & Nut Hook Clamp Assembly - 19/32" Height of Clamp Face, 9/16" Width of Clamp Face, Black Oxide Coating, Carbon Alloy Steel
MI ITEM #11686334
MFR #06971824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.80/each for your price

Overview

Mfr description
06971824 1/2-13 X 4 STUD HOOK CLAMPS

Specifications

  • Body Diameter
    0.8740 in
  • Body Length
    2-1/4 in
  • Center Hole To Clamp Edge
    1 in
  • Configuration
    Stud & Nut
  • Face Width
    9/16 in
  • Finish Coating
    Black Oxide
  • Height of Face
    19/32 in
  • Hook to Body End
    1-21/32 in
  • Material
    Carbon Alloy Steel
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text