Motion
36963148

Made in USA
36963148

Pipe Marker with Roof Drain Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686351
MFR #36963148
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36963148

Pipe Marker with Roof Drain Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686351
MFR #36963148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
36963148 36963148 ROOF DRAIN GREEN SZ-G

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Roof Drain
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text