Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36963247

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 8 to 10" Pipe Outside Diam, White on Red
MI ITEM #11686361
MFR #36963247

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36963247 36963247 WATER SPRINKLER RED SZ

Specifications

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Water Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    8 in
  • PSC Code
    9905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought