1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
08059255
10-24 Bolt Thread, Stud Mount Leveling Pad & Mount, 250 Max Lb Capacity, 1.2" Base Diam, 1-1/2" Thread Length
Mi Item #
11686385
MFR #
08059255
Price
$8.50
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 08059255
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
08059255
10-24 Bolt Thread, Stud Mount Leveling Pad & Mount, 250 Max Lb Capacity, 1.2" Base Diam, 1-1/2" Thread Length
Mi Item #
11686385
MFR #
08059255
Mfr description
08059255 10-24 X 1.5 X 1.2 BASE INDUSTRI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.50
/each
Add to Cart
Specifications
Dimensions
Base Diameter
1.2000 in
Bolt Thread Size
10-24
Thread Length
1.5000 in
Details
Load Capacity
250.000 lb
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items