Motion
36963643

Made in USA
36963643

Pipe Marker with Chilled Water Supply Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686402
MFR #36963643
List Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36963643

Pipe Marker with Chilled Water Supply Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686402
MFR #36963643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.33/each for your price

Overview

Mfr description
36963643 36963643 CHILLED WATER SUP GRN

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Chilled Water Supply
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text