Motion
36963742

Made in USA
36963742

Pipe Marker with Cold Water Return Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
Mi Item #11686412
MFR #36963742
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36963742

Pipe Marker with Cold Water Return Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
Mi Item #11686412
MFR #36963742

Mfr description
36963742 36963742 COLD WATER RETURN GRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Cold Water Return
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)