Motion
36963767

Made in USA
36963767

Pipe Marker with Cold Water Supply Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686414
MFR #36963767
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36963767

Pipe Marker with Cold Water Supply Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686414
MFR #36963767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.33/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Cold Water Supply
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36963767 36963767 COLD WATER SUPPLY GRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought