1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
08059438
1/2-13 Bolt Thread, Stud Mount Leveling Pad & Mount, 500 Max Lb Capacity, 2.8" Base Diam, 2" Thread Length
MI ITEM #
11686420
MFR #
08059438
List Price
$24.53
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 08059438
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
08059438
1/2-13 Bolt Thread, Stud Mount Leveling Pad & Mount, 500 Max Lb Capacity, 2.8" Base Diam, 2" Thread Length
MI ITEM #
11686420
MFR #
08059438
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$24.53
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08059438 1/2-13 X 2.0 X 2.8 EL INDUSTRIA
Specifications
Base Diameter
2.8000 in
Bolt Thread Size
1/2-13
Load Capacity
500.000 lb
Thread Length
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought