Motion
36963882

Made in USA
36963882

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686426
MFR #36963882
List Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36963882

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Green
MI ITEM #11686426
MFR #36963882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.33/each for your price

Overview

Mfr description
36963882 36963882 CONDNSR WATER RET GRN

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Condenser Water Return
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought