1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
08060212
1/2-13 Bolt Thread, Stud Mount Leveling Pad & Mount, 250 Max Lb Capacity, 2.4" Base Diam, 4" Thread Length
MI ITEM #
11686450
MFR #
08060212
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 08060212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
08060212
1/2-13 Bolt Thread, Stud Mount Leveling Pad & Mount, 250 Max Lb Capacity, 2.4" Base Diam, 4" Thread Length
MI ITEM #
11686450
MFR #
08060212
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08060212 1/2-13X4.0X2.400 EL INDUSTRIALG
Specifications
Base Diameter
2.4000 in
Bolt Thread Size
1/2-13
Load Capacity
250.000 lb
Thread Length
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought