Motion
36964260

Made in USA
36964260

Pipe Marker with High Pressure Steam Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686466
MFR #36964260
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36964260

Pipe Marker with High Pressure Steam Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686466
MFR #36964260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.33/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    High Pressure Steam
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36964260 36964260 HIGH PRES STEAM YLW SZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought