Motion
36964328

Made in USA
36964328

Pipe Marker with Hot Water Return Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, Black on Yellow
Mi Item #11686472
MFR #36964328
Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36964328

Pipe Marker with Hot Water Return Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, Black on Yellow
Mi Item #11686472
MFR #36964328

Mfr description
36964328 36964328 HOT WATER RETURN YLW S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.33/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Hot Water Return
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)