Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36964427

Pipe Marker with Instrument Air Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, White on Blue
MI ITEM #11686482
MFR #36964427

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36964427 36964427 INSTRUMENT AIR BLUE SZ

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Instrument Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought