Motion
36964583

Made in USA
36964583

Pipe Marker with Oil Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686498
MFR #36964583
List Price$46.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36964583

Pipe Marker with Oil Legend and Arrow Graphic 10 to 10" Pipe Outside Diam, Black on Yellow
MI ITEM #11686498
MFR #36964583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.33/each for your price

Overview

Mfr description
36964583 36964583 OIL YELLOW SZ-H WRAPAR

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    10 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Oil
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought