Motion
08087959
1/4-20 1-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 5/8" Equal Thread Length
MI ITEM #11686499
MFR #08087959
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 1-1/2" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 5/8" Equal Thread Length
MI ITEM #11686499
MFR #08087959

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.38/each

Specifications

Dimensions

  • Equal Style Thread Length
    5/8 in
  • Overall Length
    1-1/2 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Material
    Carbon Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
08087959 1/4-20 X 5/8 X 1.5L THREADED ST
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought