Motion
08087991
1/4-20 4" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
Mi Item #11686507
MFR #08087991
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 4" OAL Equal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Equal Thread Length
Mi Item #11686507
MFR #08087991

Mfr description
08087991 1/4-20 X 1" X 4L THREADED STUDS
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    4 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Material
    Carbon Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)